Shop All Lab Coats & Jackets
Dynarex
Labjacket w/ Pockets: WHITE XLarge
Mfr # 2005
Zoro # G9293928
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2005
- Zoro # G9293928
- UPC # 616784200538
- Country of Origin China
- Category Lab Coats & Jackets
Description
Protective jacket to cover everyday clothing and protect from spills, fluids, and other materials without interfering in the caregiver's work. Built to last, priced to be disposable. The Dynarex Disposable Lab Jackets are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Jackets are durable and reusable but priced economically to be disposed of when soiled. Waist-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, M (88061)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- DEVILBISS CLEAN Hooded Lab Coat, 3XL (803667)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- FAME FABRICS Butcher Coat, White, Snaps, K86, MD (83254)
- BOTRON CO White Lightweight ESD Smock Medium (B7333)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, 3X-Large, Green/Yellow (JKC9027SPGN)
- Dynarex Scrubs & Lab Coats