Shop All Lab Coats & Jackets
Dynarex
Labjacket w/ Pockets BLUE Small
Mfr # 2012
Zoro # G9299966
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2012
- Zoro # G9299966
- UPC # 616784201238
- Country of Origin China
- Category Lab Coats & Jackets
Description
Protective jacket to cover everyday clothing and protect from spills, fluids, and other materials without interfering in the caregiver's work. Built to last, priced to be disposable. The Dynarex Disposable Lab Jackets are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Jackets are durable and reusable but priced economically to be disposed of when soiled. Waist-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 9, PR (34551029)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-M (96001-31-1-GRN-M)
- RED KAP Butcher Frock (KS60WH RG L)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- Dynarex Workwear and Protective Clothing