Shop All Lab Coats & Jackets
Dynarex
Labjacket w/ Pockets BLUE Medium
Mfr # 2013
Zoro # G9309337
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2013
- Zoro # G9309337
- UPC # 616784201337
- Country of Origin China
- Category Lab Coats & Jackets
Description
Protective jacket to cover everyday clothing and protect from spills, fluids, and other materials without interfering in the caregiver's work. Built to last, priced to be disposable. The Dynarex Disposable Lab Jackets are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Jackets are durable and reusable but priced economically to be disposed of when soiled. Waist-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 54In Orange Heavy Duty Fiberglass Driveway Marker, 12PK (A10109)
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR (22-515)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Burgundy (FP-N-200-L-BRG)
- SIGNMISSION OSHA Sign, Safety Shoes & Safety Glasses Required Outside, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18214)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, 2XL (JLM6206LB)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- DESCO Smock, Jacket, Cuffs, Teal, L (73853)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-4X (VI9LCRY-4X)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, XL (JLM6205LB)
- Dynarex Lab Coats & Jackets