Shop All Lab Coats & Jackets
Dynarex
Labjacket w/ Pockets BLUE 2XL
Mfr # 2016
Zoro # G9302790
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2016
- Zoro # G9302790
- UPC # 616784201634
- Country of Origin China
- Category Lab Coats & Jackets
Description
Protective jacket to cover everyday clothing and protect from spills, fluids, and other materials without interfering in the caregiver's work. Built to last, priced to be disposable. The Dynarex Disposable Lab Jackets are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Jackets are durable and reusable but priced economically to be disposed of when soiled. Waist-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- KOMELON Propane Torch Holder (TS1)
- WELLS LAMONT GLV SUEDE COW LTHR BRN L (1196L)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- KIMTECH Lab Coat, Blue, XL, PK25 (10033)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- Dynarex Workwear and Protective Clothing