Shop All Lab Coats & Jackets
Dynarex
Lab Coat w/out Pockets Blue - Small
Mfr # 1992
Zoro # G9290680
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 1992
- Zoro # G9290680
- UPC # 616784199238
- Country of Origin China
- Category Lab Coats & Jackets
Description
Durable coat, designed to protect caregivers from spills and other particles while keeping them comfortable and breathable. Built to last, priced to be disposable. The Dynarex Disposable Lab Coats are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Coats are durable and reusable but priced economically to be disposed of when soiled. Knee-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills and eliminate tangles associated with open, baggy cuffs. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-335)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP 508Wht Mens White Ls Lab Coat (5080WH RG L)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- Dynarex Lab Coats & Jackets