Shop All Lab Coats & Jackets
Dynarex
Lab Coat w/ Pockets: TEAL Medium
Mfr # 2093
Zoro # G9307806
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2093
- Zoro # G9307806
- UPC # 616784209333
- Country of Origin China
- Category Lab Coats & Jackets
Description
Durable coat, designed to protect caregivers from spills and other particles while keeping them comfortable and breathable. Built to last, priced to be disposable. The Dynarex Disposable Lab Coats are made of a breathable non-woven polypropylene material which is tear, puncture and penetration resistant. These Lab Coats are durable and reusable but priced economically to be disposed of when soiled. Knee-length with snap closures. Breathable SMS material provides greater comfort and protection. Fits over your everyday clothes. Provides lightweight dirt and liquid resistance. Durable and reusable but priced economically to allow convenient disposal whenever necessary. Elastic sleeves ensure complete wrist protection from spills and eliminate tangles associated with open, baggy cuffs. Semi-transparent. Not made with natural rubber latex. Case Quantity: 3/10/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror, Indoor, 18" Dia., 360° Viewing Angle (DPB1800 (NR90300))
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- FAME FABRICS Lab Coat, Male, Navy, L2, XS (83364)
- Dynarex Workwear and Protective Clothing