Shop All Disposable Aprons
Dynarex
Isolation Gown Fluid Resistant Universal - Yellow
Mfr # 2141
Zoro # G9309818
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2141
- Zoro # G9309818
- UPC # 616784214139
- Country of Origin China
- Category Disposable Aprons
Description
Full coverage gown to ensure patient modesty and comfort. Dynarex Isolation Gowns are fluid resistant and offer economical, comfortable and reliable protection. The isolation gowns have elastic cuffs with sewn seams, providing superior strength. Each gown features extra length on the waist ties, allowing for the gowns to be easily secured in the front. Economical, comfortable, and reliable protection. Full length for maximum coverage. Isolation gowns (2141-2148) feature elastic cuffs, sewn seams, and extra long waist ties. Fluid resistant (2141) and impervious, poly-coated material (2144-2148) available. CPE/Thumb Loop has perforated box for easy dispensing of individual gowns. Not made with natural rubber latex. Case Quantity: 10/5/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- NMC Eye Wash Station 3-View Sign, GLV53 (GLV53)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- DYNAREX Dynarex Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs (2141)
- DYNAREX Dynarex Poly Coated Barrier Isolation Gowns, 7 XL, White, 50 Pcs (2148)
- PROPAC DISPOSABLE MEDICAL NON-SURGICAL GOWN (D3180-H2-XL)
- ACTION CHEMICAL Apron, 46in.Lx28in.W, White, PK1000 (MDP-46W-S)
- DIAMEDICAL USA AAMI Level 2 Isolation Gown - Case of 100 (COV012028)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- Dynarex Disposable Clothing