Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Hydrocortisone Cream 0.9 g foil packet
Mfr # 1137
Zoro # G9280025
product price: $367.99
/pk 1728, $0.21/ea
Free Shipping & Returns
$367.99
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
- Brand Dynarex
- MFR # 1137
- Zoro # G9280025
- UPC # 616784113739
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Description
Dynarex Hydrocortisone Cream is designed to be used topically to treat minor skin conditions such as bug bites, rashes, and itching. Ideal for a wide range of homecare settings and healthcare facilities. Dynarex Hydrocortisone Cream is a Hydrocortisone USP 1% corticosteroid designed to relieve mild itching of the skin, particularly in the case of eczema, allergies, insect bites, psoriasis, and more. The cream is available in both single use packets and convenient tubes to best suit a wide range of long-term care facilities, first aid kits, homecare, and more. Use for relief from itching, rashes, and minor skin irritation. For external use only. Available in .9 g. single use packets and 1 oz. tubes. Case Quantity: 12/144/cs
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
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Powder Pour, PK2 (90326)
- DYNAREX White Petrolatum 5g foil packs (1140)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1114)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- DYNAREX Lubricating Jelly, Dry Skin, PK1728 (1250)
- NEOSPORIN Bacitracin / Neomycin / Polymyxin B First Aid Antibiotic, 1728PK (369968063497)
- Dynarex Topical Ointments, Creams, and Antiseptics