Shop All Disposable Gloves
Dynarex
High Risk Exam Gloves, 7.9 mil Palm, Latex, Powder-Free, L, 50 PK, White
Mfr # 2312
Zoro # G5946801
product price: $13.69
/pk 50, $0.27/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Latex
- Color White
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 2312
- Zoro # G5946801
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | min. 280mm |
Details
Item | High Risk Exam Gloves |
Disposable Glove Material | Latex |
Color | White |
Material | Latex |
Palm Thickness | 7.9 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Color Family | White |
Application | Protection Against Exposure Hazards |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- AIR SYSTEMS INTL Audible Alarm, High CO (ELLS004)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 6.5, 50 PK (SG6.5-PF)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 8.5, 50 PK (SG8.5-PF)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- Dynarex Gloves & Hand Protection