Shop All Walking Aids
This Product is Discontinued
Dynarex
Forearm Crutches - Youth - 1 pair (Discontinued)
Mfr # 10110
Zoro # G3070030
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 10110
- Zoro # G3070030
- UPC # 616784011011
- Country of Origin China
- Category Walking Aids
Description
Dynarex Forearm Crutches are durable mobility aids designed for a wide range of users. The crutches are ideal for either long-term use. The crutches feature sturdy forearm supports, comfortable hand grips, and tool-free dual arm and leg height adjustment for optimal comfort. Aluminum construction provides a stable mobility option for individuals who range in height from 4’2”-5’2”. Also available in sizes Adult and Tall. Dynarex Forearm Crutches reduce the fatigue and pain common with standard crutches and provide the stability necessary for independent mobility. Ideal for long-term use. The crutches are made from lightweight anodized aluminum and feature independently adjustable leg and forearm sections for a customized fit. The Forearm Crutches have ergonomic contoured hand grips designed to fit users’ hands, while reducing hand and wrist fatigue. The crutches also feature sturdy arm cuffs help stabilize the user, reducing strain on the wrists and body. Durable construction supports users up to 300 lb. Ideal for various settings; such as homecare settings, rehabilitation facilities, and hospitals.
- Lightweight, anodized aluminum frame
- Comfortable arm cuffs and hand grips
- Weight capacity 300 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.