Shop All Splints
Dynarex
Flat Splint, Polyethylene Foam, PK50
Mfr # 3529
Zoro # G9758384
product price: $323.99
/pk 50, $6.48/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Upper and Lower Extremities
- Material Polyethylene Foam
- Color Gray, Red
- Width 4 21/64 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 21/64 in |
Length | 36 in |
Details
Item | Flat Splint |
Usage | Upper and Lower Extremities |
Material | Polyethylene Foam |
Color | Gray, Red |
Industry Type | Healthcare |
Description
Flat Splint, Usage Upper and Lower Extremities, Color Gray, Red, Material Polyethylene Foam, Length 36 in, Width 4 21/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-270, ConturaSeries Surface Mounted Sanitary Disposal (B-270*****##*)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- LIFE+GEAR First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs. (41-3820)
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material, 4Pk (24-5621-4)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- Dynarex Splints