Shop All Bandages
Dynarex
Fingertip Bandage, 3"LX1-3/4"W, PK2400
Mfr # 3618
Zoro # G5805845
product price: $134.99
/pk 2400, $0.06/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Material Fabric
- Bandage Color Beige
- Bandages Included 2,400
- For Use With Wound Care
- Water Resistant/Waterproof None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 3/4 in |
Length | 3 in |
Details
Bandage Material | Fabric |
Bandage Color | Beige |
Bandages Included | 2,400 |
For Use With | Wound Care |
Item - Adhesive Bandages | Fingertip Bandages |
Water Resistant/Waterproof | None |
Item | Fingertip Bandage |
Latex Content | Latex Free |
Metal Detectable | No |
Package Type | Box |
Description
Fingertip Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 75 Pack 75PK (PH-UP425H-3A)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- ILC Replacement for Bionet Cardiocare 2000 Direct-connect EKG Cables Needle (CARDIOCARE 2000 DIRECT-CONNECT EKG CABLES NEEDLE)
- DYNAREX Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 2inL x 4-1/2inW, 1200 Pcs (3634)
- DYNAREX Dynarex&153; Butterfly Wound Closure, Sterile, 1/2inL x 2-3/4inW, 2400 Pcs (3616)
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- DYNAREX Dynarex Skin Protekt Geri Sleeve, Medium, 25 Pcs (1931)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- KEMP USA Elastic Bandage w/ Self-Closure, 2" x 5 Yd Roll, PK 50 (11-047-2)
- Dynarex Bandages