Shop All Portable Commode Chairs
Dynarex
Elongated Folding Bedside Commode - Bulk Packed, PK4
Mfr # 10371
Zoro # G3969171
product price: $456.99
/pk 4, $114.25/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 10371
- Zoro # G3969171
- UPC # 616784037134
- Country of Origin China
- Category Portable Commode Chairs
Description
The Dynarex Elongated Folding Bedside Commode has three versatile functions and can easily open and fold flat. It can be configured as a commode, raised toilet seat or a toilet safety frame over your current toilet. The Bedside Commode features a tool-free removable back, durable elongated snap on seat for a deeper seat depth and comes complete with drop-in commode bucket with handle and splash guard. The Dynarex Elongated Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current toilet. The tool-free design allows for easy set up with height adjustments in 1-inch increments to raise or lower the chair height and safely accommodate any individual. This durable, steel welded construction includes a plastic snap on elongated seat with lid, 10-quart drop-in bucket with handle, splash guard, plastic armrests for added comfort and removable tool-free back.
- Versatile, three-in-one commode opens easily and folds flat
- Can be configured as a commode, raised toilet seat, or toilet safety frame over existing toilets
- Chair height is adjustable in 1" increments
- Tool-free setup and height adjustment
- Includes durable plastic snap-on seat with lid, drop-in bucket with handle, splash guard, plastic armrests for added comfort and a removable back
- Weight capacity 350 lb.
- Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Trim Kit Pushenlift, Cp (63405)
- B & K Repair Clamp3/4"X3"Ips (160-604)
- ZORO SELECT 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P604)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- BIG JOHN Bariatric Commode Chair, 800 lb. (BJBC)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- Dynarex Portable Commode Chairs