Shop All Gauze & Dressings
Dynarex
Elastic Bandage, 6In x 12ft. 18 In, PK50
Mfr # 3666
Zoro # G9757973
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic
- Includes (5) Elastic Bandages/Box; (10) Boxes/Case
- Sterile/Non-Sterile Non-Sterile
- Width 6 in
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 3666
- Zoro # G9757973
- UPC # 616784366630
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 6 in |
Length | 12 ft 18 in |
Dressing Length | 5 yd |
Dressing Width | 6 in |
Details
Material | Elastic |
Item | Elastic Bandage |
Includes | (5) Elastic Bandages/Box; (10) Boxes/Case |
Sterile/Non-Sterile | Non-Sterile |
Package Type | Box |
Latex Content | Latex Free |
Color | Tan |
Waterproof | No |
Industry Type | Healthcare |
Product Type | Elastic Bandage |
Sterility | Non-Sterile |
Dressing Material | Fabric, Spandex |
Dressing Color | Beige |
Unitized | Unitized |
Number of Units Included | 10 |
Self-Adhesion | Self-Adhering |
Water Resistance | Not Water Resistant |
Includes Fastener | Fastener Included |
Fastener Included | Clips |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 10, Latex Content Latex Free, Dressing Color Beige, Dressing Material Fabric, Spandex, Includes Fastener Fastener Included, Package Type Box, Product Type Elastic Bandage, Self-Adhesion Self-Adhering, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- BRAYDEN Manikin Body Frame (IM13-SA05)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK100 (80833)
- DYNAREX DynaDerm Hydrocolloid Dressing -, PK240 (3014)
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- DYNAREX Dynarex Gauze Pad, Sterile, 3inL x 3inW, 12 Ply, 2400 Pcs (3353)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- DYNAREX Elastic Bandage, 2 In x 12 ft. 18 In, PK50 (3662)
- DEALMED Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK (783551)
- Dynarex Gauze & Dressings