Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50
Mfr # 4910
Zoro # G9758515
product price: $58.89
/pk 50, $1.18/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Material PVC
- Size 2 oz
- Sterile/Non-Sterile Sterile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 4910
- Zoro # G9758515
- UPC # 616784491028
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | 2 oz |
Overall Length | 11 in |
Details
Item | Ear and Ulcer Bulb Syringe |
Latex Content | Latex Free |
Material | PVC |
Sterile/Non-Sterile | Sterile |
Color | Blue |
Industry Type | Healthcare |
Description
Ear and Ulcer Bulb Syringe, Sterile, Size 2 oz, Color Blue, Latex Free, Material PVC, Overall Length 11 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Vehicle Ramp-Universal (5711092)
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- ABB 12 ENT Quick Coupling (A240D-CAR)
- HOSPECO Liner, Waxed, Receptacle 500PK (HOSKL)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- CLINTON Infusion Pump Frame (IV-42)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-30-3BK)
- Dynarex Diagnostic and Monitoring Instruments and Supplies