Shop All Disposable Gloves
This Product is Discontinued
Dynarex
Disposable Surgical Gloves, Nitrile, Powder Free, White, 7, 50 PK (Discontinued)
Mfr # 6535
Zoro # G5946908
This Product is Discontinued
Key Features
- Glove Size 7
- Disposable Glove Material Nitrile
- Palm Thickness 6.50 mil
- Color White
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 6535
- Zoro # G5946908
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Details
Item | Disposable Surgical Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 6.50 mil |
Color | White |
Powdered/Powder Free | Powder Free |
Material | Nitrile |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.