Shop All Gauze & Dressings
Dynarex
CuraFoam Foam Dressing, 4" x 4.25", PK120
Mfr # 3012
Zoro # G8630089
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 3012
- Zoro # G8630089
- UPC # 616784301235
- Country of Origin China
- Category Gauze & Dressings
Details
Item | CuraFoam Foam Dressing ,4" x 4.25",PK120 |
Description
CuraFoam Foam Dressing ,4 In. x 4.25 In.,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- MOORE Professional Pocket Aneroid Sphygmomanometer with Adcuff Nylon Blood Pressure Cuff, Adult, Black (720-11ABKMM)
- MEDSOURCE Strap, Black (MS-95002)
- DYNAREX Multi-Trauma Dressing, 12inW x 30inL, PK50 (3532)
- DYNAREX Dynarex Petroleum Gauze Dressing, 3inL x 9inW, 120 Pcs (3040)
- DYNAREX Dynarex Petroleum Gauze Dressing, 3inL x 9inW, 200 Pcs (3039)
- DYNAREX Self-Adhesive Bandage, 3 in. x 5 yd., PK24 (3189)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- Dynarex Gauze & Dressings