Shop All Exam Room Equipment
Dynarex
Cotton Tip Swab, Sterile, 6" L, PK100
Mfr # 4305
Zoro # G9178569
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color Pink
- Length 6 in
- Industry Type Healthcare
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 4305
- Zoro # G9178569
- UPC # 616784430539
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Length | 6 in |
Details
Item | Cotton Tip Swab |
Material | Cotton |
Color | Pink |
Industry Type | Healthcare |
Handle Material | Wood |
Tip Type | Single |
Sterile/Non-Sterile | Sterile |
Package Type | Case |
Includes | (10) Pieces Per Box; (10) Box Per Case |
Description
Cotton Tip Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bleeding Triage Kit (91133-001)
- WATERLOO HEALTHCARE Waterloo Suction Shelf (SS-M)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- NORTH AMERICAN RESCUE SRO Crisis Response Kit, Black (85-0417)
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- DYNAREX Sterilization Pouches 3.5" x 5.25" (4461)
- DYNAREX Pulse Oximeter, Fingertip, LED Display (XX-7089)
- DYNAREX Sterilization Pouches 12" x 16" (4466)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- DYNAREX Sterilization Pouches 2.25" x 2.75" (4460)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- Dynarex Exam Room Equipment