Shop All Gauze & Dressings
Dynarex
Combine Pads - Non-Sterile - 8" x 10"
Mfr # 3513
Zoro # G9305295
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 3513
- Zoro # G9305295
- UPC # 616784351339
- Country of Origin China
- Category Gauze & Dressings
Description
For when high absorbency is necessary for heavy draining wounds. Dynarex Combine Pads are designed for use where high absorbency is needed for heavy draining wounds. The Combine Pads have an outer cover constructed of a soft non-woven material, filled with a fluffy inner filling which absorbs fluids and is sealed at the edges to prevent any leaking. These pads are available in both sterile and non-sterile. Designed for use where high absorbency is needed for heavy draining wounds. Outer cover constructed of soft non-woven material. Fluffy inner fill absorbs and disperses fluids. Sealed edges to prevent leakage. Sterile pads packed in peel down pouches for convenient aseptic handling. Pouches packed in open trays for easy access. Case Quantity: 432/cs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- DYNAREX DynaFoam Waterproof Bordered Foam, PK120 (3037)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- DYNAREX Sterile Surgical Drape, 40-in x 48-in, non-sterile (8122)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- Dynarex Gauze & Dressings