Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Cleansing Towelettes, Antiseptics, PK1000
Mfr # 1301
Zoro # G5805574
product price: $45.89
/pk 1000, $0.05/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 1,000
- Standards OTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1301
- Zoro # G5805574
- UPC # 616784130132
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 5" x 7" |
Details
Item | Cleansing Towelettes |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Cleansing Towelettes |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 1,000 |
Standards | OTC |
Formula | SD Alcohol 40 |
Industry Type | Healthcare |
Package Type | Packet |
Application | Skin Cleaner |
Description
Cleansing Towelettes, Standards OTC, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3001 SmartCompliance Refill 1" X 3" Adhesive Bandages, Fabric, 25/Box (FAE-3001)
- A2Z SCILAB Professional Dental Probe #1, Straight, Stainless Steel, 5.5 inch (A2Z-ZR210)
- WORX 6.5 oz Powder Hand Cleaner Squeeze Bottle, PK 1 (11-1650-12)
- WELCH ALLYN 3.5V HALOGEN LAMP (03100-U)
- DYNAREX White Petrolatum, Dry/Chapped Skin, PK864 (1140)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DYNAREX Dynarex Bacitracin Zinc Ointment, 4 oz. Tube, Pack of 72 (1175)
- DYNAREX Dynarex Povidone Iodine Swabsticks, 250 Pcs (1202)
- DYNAREX Perineal Instant Cold Pk, 12x4-1/2in, PK24 (4515)
- DYNAREX White Petrolatum 5g foil packs (1140)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- Dynarex Topical Ointments, Creams, and Antiseptics