Shop All Gauze & Dressings
Dynarex
Butterfly Wound Close, 1/2x2-3/4in, PK2400
Mfr # 3616
Zoro # G9758086
product price: $68.19
/pk 2400, $0.03/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Width 1/2 in
- Includes (24) Butterfly Wound Closures/Box, (100) Boxes/Case
- Waterproof No
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 3616
- Zoro # G9758086
- UPC # 637390881447
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 1/2 in |
Length | 2 3/4 in |
Bandage Length | 2 3/4 in |
Bandage Width | 1/2 in |
Details
Package Type | Box |
Includes | (24) Butterfly Wound Closures/Box, (100) Boxes/Case |
Waterproof | No |
Industry Type | Healthcare |
Material | PVC |
Item | Wound Seal |
Color | White |
Sterile/Non-Sterile | Sterile |
Latex Content | Latex Free |
Product Type | Butterfly Wound Closures |
Unitized | Unitized |
Bandage Shape | Butterfly Wound Closure |
Bandage Material | Plastic |
Water Resistance | Waterproof |
Number of Bandages Included | 100 |
Sterility | Sterile |
Bandage Color | White |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Waterproof, Number of Bandages Included 100, Bandage Shape Butterfly Wound Closure, Bandage Width 1/2 in, Bandage Length 2 3/4 in, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Package Type Box, Bandage Color White, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- DYNAREX Dynarex DynaLevin Waterproof Adhesive Bordered Foam Dressing, 4inL x 4inW, 120 Pcs (3021)
- DYNAREX Dynarex DynaDerm Thin Hydrocolloid Dressing Bandage, 2inL x 2inW, 240 Pcs (3014)
- DYNAREX Oval Eye Pads, Strle, 1-5/8x2-5/8in, PK600 (3360)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- Dynarex Gauze & Dressings