Shop All First Aid Kits
Dynarex
Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs.
Mfr # 1408
Zoro # G9758664
product price: $61.39
/pk 3000, $0.02/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Standards TAA
- Unitized Unitized
- Case Material Corrugate
- Material Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1408
- Zoro # G9758664
- UPC # 616784140834
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 1 1/4 in |
Depth | 1 1/4 in |
Package Width | 1 1/4 in |
Package Length | 3 1/2 in |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Format Wipes, Unit Package Type Packets, Size Not Applicable, Active Ingredient Benzocaine, Concentration Benzocaine 6 Percent w/v, Number of Units Included 3,000, Unitized Unitized, Alcohol Content Contains Alcohol, Latex Content Latex Free, Exterior Package Type Box, Formula Features DEHP Free, Standards TAA, Package Length 3 1/2 in, Package Width 1 1/4 in, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY OUTLET PLUG TRNSLUC 24PK (L1821A)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- DEGREE Individual Pocket Deodorant, 0.5 oz., PK36 (CB564300)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- ZORO SELECT Bulk First Aid kit, Fabric, 10 Person (54561)
- ZORO SELECT Bulk First Aid kit, Nylon, 30 Person (9999-2303)
- ALLPOINTS Eye Wash-1Oz (8011116)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- ACME UNITED First Aid Only FAE-7040 SmartCompliance Refill Antibiotic Ointment, 20/Box (FAE-7040)
- ACME UNITED First Aid Only 1001-FAE-0103 Large First Aid Kit, 100 Pieces, OSHA Compliant, Plastic Case (1001-FAE-0103)
- Dynarex First Aid Kits