Shop All First Aid Kits
This Product is Discontinued
Dynarex
Barrier Protection CPR Shield, Corrugate (Discontinued)
Mfr # 4921
Zoro # G9758506
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Standards ISO 5356-1 2004 BS EN ISO 10651-4
- Case Material Corrugate
- Material Corrugated
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 4921
- Zoro # G9758506
- UPC # 616784492131
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 1/2 in |
Width | 1/2 in |
Length | 2 1/2 in |
Size | Universal |
Details
First Aid Kit Type | Kit |
Standards | ISO 5356-1 2004 BS EN ISO 10651-4 |
Case Material | Corrugate |
Material | Corrugated |
Language | English |
Legend Style | Text |
Color | White |
Features | A Lightweight Face Shield to Prevent Mouth to Mouth Contact During CPR, One Way Valve Eliminates Blow Back to Caregiver, Contains Detailed Instructions, Not Made with Natural Rubber Latex |
People Served | 1 |
Disposable | Yes |
Case Type | Box |
Industry Type | Healthcare |
Case Color | White |
Kit Type | Barrier Protection |
Item | CPR Shield |
Number of Components | 1 |
Description
CPR Shield, Size Universal, Kit Type Barrier Protection, Number of Components 1, 1 People Served, Case Type Box, Case Material Corrugate, Case Color White, Disposable Yes, Height 2 1/2 in, Length 2 1/2 in, Width 1/2 in, Includes One-Way Valve, Standards ISO 5356-1 2004 BS EN ISO 10651-4, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.