Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Bacitracin Zinc Ointment 0.9g packet
Mfr # 1171
Zoro # G9280174
product price: $371.99
/pk 1728, $0.22/ea
Free Shipping & Returns
$371.99
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
- Brand Dynarex
- MFR # 1171
- Zoro # G9280174
- UPC # 616784117133
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Description
Dynarex Bacitracin Zinc Ointment is designed to inhibit bacterial growth and prevent infection in minor cuts, scrapes, and burns. It is ideal for use in a wide variety of healthcare settings. Dynarex Bacitracin Zinc Ointment helps prevent infection in minor external injuries. The unique formula features small amounts of bacitracin zinc dissolved in petroleum jelly to create an effective antibiotic ointment, which helps stop the growth of certain bacteria and microbes. Available in single use packets, tubes, and jars for convenient use in first aid kits, hospitals, long-term care facilities, homecare, and more. Helps prevent infection in minor cuts, scrapes, and burns. Designed for topical application only. Available in .9 g. single use packets, .5 oz. tubes, 1 oz. tubes, 4 oz. tubes, and 15 oz. jars. Case Quantity: 12/144/cs
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
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- LISTERINE Listerine Cool Mint Pocketmist 7.7mL, PK36 (5233931)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- DYNAREX Instant Cold Pack, White, 4inL x 5inW, PK24 (4511)
- DYNAREX Alcohol Pads, Antiseptics, PK100 (1114)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- DYNAREX BZK Antiseptic Towelettes - 5" x 7" (1303)
- DYNAREX Antibiotics Ointment, PK72 (1162)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- MCKESSON PURACYN PLUS Wound Irrigation Solution, 16.9 oz. Spray Bottle, 6PK (186-6004)
- Dynarex Topical Ointments, Creams, and Antiseptics