Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Antibiotics Ointment, PK72
Mfr # 1185
Zoro # G5805669
product price: $189.99
/pk 72, $2.64/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Size - First Aid and Wound Care 1 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1185
- Zoro # G5805669
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 1 oz |
Details
Item | Triple Antibiotic Ointment |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Count - First Aid and Wound Care | 1 |
Standards | OTC |
Formula | Bacitracin Zinc, Light Liquid Paraffin, Neomycin Sulfate, Polymyxin b, White Petrolatum |
Description
Triple Antibiotic Ointment, Standards OTC, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Glass Disposal Box, Intermediate Mo, PK 6 (797035)
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- MCKESSON Tourniquet, Quick Release, 14 Inch Length (63-4418)
- DYNAREX Perineal Instant Cold Pk, 12x4-1/2in, PK24 (4515)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- DYNAREX Dynarex Povidone Iodine Swabsticks, 250 Pcs (1202)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- DYNAREX BZK Antiseptic Towelettes - 5" x 7" (1303)
- THERACARE Pain Relief Lidocaine + Menthol Cream (19-931)
- Dynarex Topical Ointments, Creams, and Antiseptics