Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Antibiotics Ointment, PK72
Mfr # 1163
Zoro # G5805766
product price: $195.99
/pk 72, $2.72/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Size - First Aid and Wound Care 1 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1163
- Zoro # G5805766
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 1 oz |
Size | 1 oz. |
Details
Item | Bacitracin Ointment |
Application - First Aid and Wound Care | Antibiotics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Count - First Aid and Wound Care | 1 |
Standards | OTC |
Formula | Bacitracin Zinc |
Application | Wound Care |
Package Type | Tube |
Industry Type | Healthcare |
Description
Bacitracin Ointment, Standards OTC, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (7050POUCH)
- COX Plastic Cone Nozzle, White (2N1007)
- PERFORMANCE PLUS Fmng Hair/Body Shampoo, Aloe, 1000mL, PK6 (PP7805F)
- FIXODENT Fixodent Tube Original .75 oz., PK24 (30037)
- DYNAREX Perineal Instant Cold Pk, 12x4-1/2in, PK24 (4515)
- DYNAREX Dynarex Antifungal 1% Clotrimazole USP Cream, 4 oz. Tube, Pack of 144 (1233)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- DYNAREX DynaSilk with Aloe 1 Gallon (1392)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- Dynarex Topical Ointments, Creams, and Antiseptics