Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Antibiotics Ointment, PK72
Mfr # 1162
Zoro # G5805757
product price: $112.99
/pk 72, $1.57/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Size - First Aid and Wound Care 0.5 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1162
- Zoro # G5805757
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz. |
Details
Application - First Aid and Wound Care | Antibiotics |
Item | Bacitracin Ointment |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Count - First Aid and Wound Care | 1 |
Standards | OTC |
Formula | Bacitracin Zinc |
Application | Wound Care |
Package Type | Tube |
Industry Type | Healthcare |
Description
Bacitracin Ointment, Standards OTC, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- DR.STITCH Needle Driver with Slim, Serrated Jaws (DS-0020)
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- DYNAREX White Petrolatum, Dry/Chapped Skin, PK864 (1140)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- DYNAREX Povidone Iodine Pads, Antiseptics, PK1000 (1108)
- DYNAREX Instant Cold Pack, White, 5inL x 9inW, PK24 (4512)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- MCKESSON Alcohol Prep Pad, Isopropyl Alcohol, 70%, Medium, 200PK (58-204)
- Dynarex Topical Ointments, Creams, and Antiseptics