Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Antibiotics Ointment, PK1728
Mfr # 1182
Zoro # G5805705
product price: $275.99
/pk 1728, $0.16/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.03 oz
- Count - First Aid and Wound Care 1,728
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1182
- Zoro # G5805705
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Triple Antibiotic Ointment |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 1,728 |
Standards | OTC |
Formula | Bacitracin Zinc, Light Liquid Paraffin, Neomycin Sulfate, Polymyxin b, White Petrolatum |
Description
Triple Antibiotic Ointment, Standards OTC, Package Quantity 1728
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER DECKER MEDICAL Valve, Steel Cyl, CGA 540,125 cu. ft., M (CYL125-540GR)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (K2104)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- DYNAREX Instant Cold Pack, White, 5inL x 9inW, PK24 (4512)
- DYNAREX Perineal Instant Cold Pk, 12x4-1/2in, PK24 (4515)
- DYNAREX Antibiotics Ointment, PK72 (1162)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- Dynarex Topical Ointments, Creams, and Antiseptics