Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Antibiotics Ointment, PK1728
Mfr # 1161
Zoro # G5805714
product price: $188.99
/pk 1728, $0.11/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Size - First Aid and Wound Care 0.03 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1161
- Zoro # G5805714
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Details
Application - First Aid and Wound Care | Antibiotics |
Item | Bacitracin Ointment |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Count - First Aid and Wound Care | 1 |
Formula | Bacitracin Zinc |
Standards | OTC |
Description
Bacitracin Ointment, Standards OTC, Package Quantity 1728
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Aspirin, Tablet, 325mg, PK50 (90014)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- ACME UNITED PhysiciansCare Eyewash Station, Single 16 oz. Screw Cap Bottle, with OSHA First Aid Kit (24-500-001)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- DYNAREX Instant Cold Pack, White, 4inL x 5inW, PK24 (4511)
- DYNAREX Alcohol Pads, Antiseptics, PK100 (1114)
- DYNAREX Perineal Instant Cold Pk, 12x4-1/2in, PK24 (4515)
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- Dynarex Topical Ointments, Creams, and Antiseptics