Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Alcohol Pads, Antiseptics, PK100
Mfr # 1114
Zoro # G7145085
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 100
- Formula 30% Purified Water, 70% Isopropyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 1114
- Zoro # G7145085
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Alcohol Prep Pads |
Item - First Aid and Wound Care | Alcohol Pads |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 100 |
Formula | 30% Purified Water, 70% Isopropyl Alcohol |
Standards | USP |
Description
Alcohol Prep Pads, Standards USP, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORAL-B Oral-B Floss Mint Essentials 55 Yard, PK24 (82573)
- ILC Replacement for YSI 409b Reusable Temperature Probes (409B REUSABLE TEMPERATURE PROBES YSI)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- DOVE Invisible Solid Antiperspirant Deodorant, Floral Scent, 0.5 oz, PK36 (66801CT)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- DYNAREX DynaSilk with Aloe 1 Gallon (1392)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- DYNAREX Non-Toxic Instant Cold Pk, 4 x 5In, PK24 (4517)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- Dynarex Topical Ointments, Creams, and Antiseptics