Shop All Bandages
Dynarex
Adhesive Four Wing Bndage, 3X3", PK1200
Mfr # 3620
Zoro # G5805784
product price: $168.99
/pk 1200, $0.14/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Water Resistant/Waterproof None
- Bandage Color Beige
- Package Type Box
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3" |
Width | 3" |
Details
Water Resistant/Waterproof | None |
Bandage Color | Beige |
Package Type | Box |
Latex Content | Latex Free |
Item | Adhesive Four Wing Bandage |
Bandage Material | Fabric |
Bandages Included | 1200 |
Item - Adhesive Bandages | Strip Bandages |
For Use With | Wound Care |
Metal Detectable | No |
Waterproof | No |
Industry Type | Healthcare |
Material | Taslon, Adhesive, Polyester |
Color | Tan |
Description
Adhesive Four Wing Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Hand & Body Wash Gallon, 4PK (HA-NECSC-033A)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10616)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- DYNAREX Dynarex Unna Boot Bandages W/ Calamine, 4inW x 10 yards, 12 Pcs (3456)
- DYNAREX Dynarex Skin Protekt Geri Sleeve, Medium, 25 Pcs (1931)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- Dynarex Bandages