Shop All Bandages
Dynarex
Adhesive Bandage, Tan, 3X3/4", PK2400
Mfr # 3611
Zoro # G5805687
product price: $66.19
/pk 2400, $0.03/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Color Beige
- Water Resistant/Waterproof None
- Bandages Included 2400
- Package Type Box
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3/4" |
Length | 3" |
Details
Bandage Color | Beige |
Water Resistant/Waterproof | None |
Bandages Included | 2400 |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Item | Adhesive Bandage |
Metal Detectable | No |
For Use With | Wound Care |
Latex Content | Latex Free |
Bandage Material | Fabric |
Description
Adhesive Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Mini 4" Emergency Trauma Dressing (30-0179)
- BAND-AID Flexible Fabric Adhesive Bandages, Assorted Sizes, Box of 100 Bandages, 100PK (JOJ115078)
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (700002)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- DYNAREX Adhesive Four Wing Bndage, 3X3", PK1200 (3620)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- DYNAREX Dynarex Skin Protekt Geri Sleeve, Medium, 25 Pcs (1931)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- Dynarex Bandages