Shop All Bandages
Dynarex
Adhesive Bandage, Tan, 3X1", PK2400
Mfr # 3612
Zoro # G5805906
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Color Beige
- Metal Detectable No
- Bandages Included 2400
- Width 1"
- Water Resistant/Waterproof None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1" |
Length | 3 in |
Details
Bandage Color | Beige |
Metal Detectable | No |
Bandages Included | 2400 |
Water Resistant/Waterproof | None |
For Use With | Wound Care |
Item - Adhesive Bandages | Strip Bandages |
Item | Adhesive Bandage |
Latex Content | Latex Free |
Package Type | Box |
Bandage Material | Fabric |
Industry Type | Healthcare |
Includes | (24) Strip Bandages/Box; (100) Boxes/Case |
Color | Tan |
Material | Taslon, Adhesive, Polyester |
Waterproof | No |
Description
Adhesive Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Tru Stay Large Adhesive Pad 10 Count, PK24 (1118338)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- DEGREE Degree Men Extreme Blast Invisible Solid Deodorant 1.7 oz., PK12 (26510)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- DYNAREX Dynarex DynaWound Wound Cleanser Spray, 8 oz, Pack of 24 (3005)
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- DYNAREX Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 2inL x 4-1/2inW, 1200 Pcs (3634)
- FIRST AID ONLY SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box (FAE-3030)
- Dynarex Bandages