Shop All Bandages
Dynarex
Adhesive Bandage, 4-1/2X2", PK1200
Mfr # 3614
Zoro # G5805863
product price: $153.99
/pk 1200, $0.13/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2"
- Width 2"
- Bandage Material Fabric
- Water Resistant/Waterproof None
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4-1/2" |
Width | 2" |
Details
Bandage Material | Fabric |
Water Resistant/Waterproof | None |
Metal Detectable | No |
Latex Content | Latex Free |
Bandages Included | 1200 |
Item - Adhesive Bandages | Strip Bandages |
For Use With | Wound Care |
Package Type | Box |
Item | Adhesive Bandage |
Bandage Color | Beige |
Color | Tan |
Waterproof | No |
Industry Type | Healthcare |
Material | Taslon, Adhesive, Polyester |
Description
Adhesive Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- OASIS Elastic Bandage, 2-in x 5 yds Stretched Length (A620)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- DYNAREX Dynarex Unna Boot Bandages W/ Calamine, 4inW x 10 yards, 12 Pcs (3456)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- DYNAREX Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 2inL x 4-1/2inW, 1200 Pcs (3634)
- DYNAREX Sheer Adhesive Bandage, 3X3/4", PK2400 (3601)
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- Dynarex Bandages