Shop All Valve Parts
Dynaquip Controls
Solenoid Pilot Valve, 24VAC
Mfr # 145855.02
Zoro # G7572241
original price:
$119.99
5% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PHH23ATD01A2, PHH23ATS012A2, PHH24ATD01A2, PHH24ATS012A2, PHH25ATD02A2, PHH25ATS024A2, PHH26ATD02A2, PHH26ATS034A2, PHH27ATD03A2, PHH28ATD03A2, PHH2AATD05A2, PHH2BATD07A2, PHS21AJD01A2, PHS21AJS012A2, PHS23AJD01A2, PHS23AJS023A2, PHS24AJD02A2, PHS24AJS034A2, PHS25AJD02A2, PHS25AJS034A2, PHS27AJD03A2, PHS27AJS064A2, PHS28AJD06A2, PHS28AJS075A2, PHS2AAJD08A2, PHS2AAJS105A2, PYSA8AJS114A2
- Includes Replacement Pilot Soleniod, Screws (4)
- Fits Brand DynaQuip Controls, Milwaukee Valve, Sharpe, VNE
- Overall Length 5.39"
- Overall Height 2.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # 145855.02
- Zoro # G7572241
- UPC # 649848055287
- Country of Origin China
- Category Valve Parts
Dimensions
Overall Length | 5.39" |
Overall Height | 2.72" |
Overall Width | 1.06" |
Details
Item | Solenoid Pilot Valve, 24VAC |
For Use With Mfr. Model Number | PHH23ATD01A2, PHH23ATS012A2, PHH24ATD01A2, PHH24ATS012A2, PHH25ATD02A2, PHH25ATS024A2, PHH26ATD02A2, PHH26ATS034A2, PHH27ATD03A2, PHH28ATD03A2, PHH2AATD05A2, PHH2BATD07A2, PHS21AJD01A2, PHS21AJS012A2, PHS23AJD01A2, PHS23AJS023A2, PHS24AJD02A2, PHS24AJS034A2, PHS25AJD02A2, PHS25AJS034A2, PHS27AJD03A2, PHS27AJS064A2, PHS28AJD06A2, PHS28AJS075A2, PHS2AAJD08A2, PHS2AAJS105A2, PYSA8AJS114A2 |
Includes | Replacement Pilot Soleniod, Screws (4) |
Fits Brand | DynaQuip Controls, Milwaukee Valve, Sharpe, VNE |
Description
Solenoid Pilot Valve, 24VAC, Fits Brand DynaQuip Controls, Milwaukee Valve, Sharpe, VNE, For Use With Grainger Item Number 1AWP8, 1AWP9, 1AWR1, 1AWR2, 1AWR3, 1AWR4, 1AWR5, 1AWR6, 1AWR7, 1AWR8, 1AWR9, 22C626, 22C627, 22C628, 22C629, 22C630, 22C631, 22C632, 22C633, 22C634, 22C635, 22C636, 22C637, 22C638, 22C639, 22C640, 22C641, 4TL05, 4TL06, 4TL07, 4TL08, 4TL09, 4TL10, 4TL11, 4TL12, 4YM64, 4YM65, 4YM66, 4YM67, 6CX04, 6CX05, 6CX06, 6CX07, 6CX08, 6CX09, 6CX10, 6CX11, 6CX12, 6CX13, 6CX14, 6CX15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER SILLCOCK FROST FREE 6"" (104-513)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002C)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- DYNAQUIP CONTROLS Adjust Flow Filter Muffler/Speed Control (145643)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE154)
- DYNAQUIP CONTROLS Repair Part Repl. 2 Brass Ball Valve (VHH28AT)
- DYNAQUIP CONTROLS Valve, 1-1/2 In (189147.01)
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- DYNAQUIP CONTROLS Limit Switch Kit (145820.01)
- DYNAQUIP CONTROLS Seal Kit (120020.025)
- Dynaquip Controls Valves