Shop All Valve Parts
Dynaquip Controls
Solenoid Pilot Valve, 115VAC
Mfr # 145855.01
Zoro # G8527531
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PHH23ATD01A, PHH23ATS012A, PHH24ATD01A, PHH24ATS012A, PHH25ATD02A, PHH25ATS024A, PHH26ATD02A, PHH26ATS034A, PHH27ATD03A, PHH27ATS054A, PHH28ATD03A, PHH28ATS064A, PHH2AATD05A, PHH2AATS065A, PHH2BATD07A, PHH2BATS094A, PHS21AJS012A, PHS23AJS023A, PHS24AJS034A, PHS25AJS034A, PHS27AJS064A, PHS28AJD06A, PHS28AJS075A, PHS2AAJD08A, PHS2AAJS105A, PVA61AMD01A, PVA62AMD01A
- Includes Ready-to-Mount Pilot Soleniod
- Fits Brand DynaQuip Controls, Hayward, Milwaukee Valve, Sharpe, VNE
- Overall Length 5.39"
- Overall Width 1.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # 145855.01
- Zoro # G8527531
- UPC # 649848055195
- Country of Origin China
- Category Valve Parts
Dimensions
Overall Length | 5.39" |
Overall Width | 1.06" |
Overall Height | 2.72" |
Details
Item | Solenoid Pilot Valve, 115VAC |
For Use With Mfr. Model Number | PHH23ATD01A, PHH23ATS012A, PHH24ATD01A, PHH24ATS012A, PHH25ATD02A, PHH25ATS024A, PHH26ATD02A, PHH26ATS034A, PHH27ATD03A, PHH27ATS054A, PHH28ATD03A, PHH28ATS064A, PHH2AATD05A, PHH2AATS065A, PHH2BATD07A, PHH2BATS094A, PHS21AJS012A, PHS23AJS023A, PHS24AJS034A, PHS25AJS034A, PHS27AJS064A, PHS28AJD06A, PHS28AJS075A, PHS2AAJD08A, PHS2AAJS105A, PVA61AMD01A, PVA62AMD01A |
Includes | Ready-to-Mount Pilot Soleniod |
Fits Brand | DynaQuip Controls, Hayward, Milwaukee Valve, Sharpe, VNE |
Description
Solenoid Pilot Valve, 115VAC, Fits Brand DynaQuip Controls, Hayward, Milwaukee Valve, Sharpe, VNE, For Use With Grainger Item Number 22C626, 22C627, 22C628, 22C629, 22C630, 22C631, 22C632, 22C633, 22C634, 22C635, 22C636, 22C637, 22C638, 22C639, 22C640, 22C641, 25X060, 26X043, 26X044, 26X045, 26X046, 26X047, 26X048, 26X049, 26X050, 26X051, 26X052, 26X053, 26X054, 26X055, 26X056, 26X057, 26X058, 26X059, 26X061, 26X062
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-3F)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- LEGEND VALVE 2" X 48" GALVANIZED NIPPLE (356-314)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153)
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153H)
- DYNAQUIP CONTROLS Repair Part Repl. 2 Brass Ball Valve (VHH28AT)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (MA7)
- WATTS Float Ball, Round, Copper, 5 In (C5)
- Dynaquip Controls Valves