Shop All Solenoid Air Control Valves
Dynaquip Controls
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # 145855.03
Zoro # G5166786
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # 145855.03
- Zoro # G5166786
- UPC # 649848056017
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 5 25/64 in |
Overall Height | 2 23/32 in |
Pilot Port Size | 1/4 in NPT |
Overall Width | 1 1/16 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 78.4 cfm |
Operational Pressure Range | 22 to 116 psi |
NEMA Classification | NEMA 4, 4X |
Ambient Temp. Range | 23 Degrees to 140 Degrees F |
Power Consumption | 3 W |
Pressure Range | 22 to 116 psi |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 78.4 cfm, Operational Pressure Range 22 to 116 psi, NEMA Classification NEMA 4, 4X, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, Power Consumption 3 W, Ambient Temp. Range 23 Degrees to 140 Degrees F, Overall Height 2 23/32 in, Overall Length 5 25/64 in, Overall Width 1 1/16 in, Solenoid Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SUN GEAR 11T 11T (74351-6)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- SK HAND TOOLS Adapter, 35" 1/2"Female-3/8"Male Long Im (46175)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 12VDC (145750.04)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- ARO Valve, Alpha Series, A749SD-120-A (A749SD-120-A)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- Dynaquip Controls Solenoid Air Control Valves