Shop All Solenoid Air Control Valves
Dynaquip Controls
Solenoid Air Control Valve, 1/4 In, 12VDC
Mfr # 145750.04
Zoro # G5189721
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 12V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # 145750.04
- Zoro # G5189721
- UPC # 649848056024
- Country of Origin Italy
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 1 7/64 in |
Overall Width | 1 1/2 in |
Pilot Port Size | 1/4 in NPT |
Overall Length | 5 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 12V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 78.4 cfm |
Operational Pressure Range | 37 to 150 psi |
NEMA Classification | NEMA 4, 4X |
Air Valve Type | 4-Way, 2-Position |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Actuator/Return | Solenoid/Spring |
Pressure Range | 37 to 150 psi |
Power Consumption | 3 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 78.4 cfm, Operational Pressure Range 37 to 150 psi, NEMA Classification NEMA 4, 4X, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, Power Consumption 3 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 7/64 in, Overall Length 5 1/4 in, Overall Width 1 1/2 in, Solenoid Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L400)
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- SMC Valve, 5 Body Port, 2 Position, 24VDC, M5 (SY3120-5LZ-M5-F1)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- Dynaquip Controls Pneumatic Valves