Shop All Plumbing Parts
Dynaquip Controls
Ready To Mount Acuator 300in.-lb.
Mfr # DE305
Zoro # G5071351
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 120VAC
- Fits Brand DynaQuip
- For Use With Mfr. Model Number EVS26AJE25, EYSA5AJE25, EHS27AJE25, EHH26ATE25, EHH27ATE25, EHH28ATE25, EHG26ATE25, EHG27ATE25, EHG28ATE25, EVA67AME25, EYHG5AUE25, EYHG6AUE25, EYHG27AUE25
- Includes Ready-to-Mount Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # DE305
- Zoro # G5071351
- UPC # 649848055263
- Country of Origin United States
- Category Plumbing Parts
Details
Type | 120VAC |
Fits Brand | DynaQuip |
Item | V569 Rb Casing 1 1/2 Vac Brkr |
For Use With Mfr. Model Number | EVS26AJE25, EYSA5AJE25, EHS27AJE25, EHH26ATE25, EHH27ATE25, EHH28ATE25, EHG26ATE25, EHG27ATE25, EHG28ATE25, EVA67AME25, EYHG5AUE25, EYHG6AUE25, EYHG27AUE25 |
Includes | Ready-to-Mount Actuator |
Description
Acutator, 300in.-lb., Fits Brand DynaQuip, For Use With Grainger Item Number 1AWE5, 1AWE6, 1AWE7, 1AWG5, 1AWH7, 3TPJ6, 46Z625, 46Z626, 4YM62, 6CX19, 6CX20, 6CX21, For Use With Mfr. Model Number EHG26ATE25, EHG27ATE25, EHG28ATE25, EHH26ATE25, EHH27ATE25, EHH28ATE25, EHS27AJE25, EVA67AME25, EVS26AJE25, EYHG27AUE25, EYHG5AUE25, EYHG6AUE25, EYSA5AJE25, Includes Ready-to-Mount Actuator, 120V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Square, 1-1/2" H (3410G)
- T&S BRASS Drain - Rotary (B-3950)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-PV2-S5)
- DYNAQUIP CONTROLS Lever Handle (120021)
- JONES STEPHENS CP Brass, SJ, 17 Gauge, 1-1/2" x 12" (P38128)
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- ASCO Rebuild Kit For 8353 (276884)
- PROTECTIONPRO PP2038LF Water Supply Add-A-Tee Adapter (PR3669338)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- OATEY Compound 8-Oz Great Blue Pipe (31262)
- Dynaquip Controls Plumbing Parts