Shop All Pneumatic Condensate Auto Drains
Dynaquip Controls
Auto Drain Valve, 115V, 1/4 In.
Mfr # AD2A 1/2
Zoro # G9503487
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 3.1 gal/cycle
- Adjustable Drain Cycle 1 min to 14 days
- Purge Time 7 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # AD2A 1/2
- Zoro # G9503487
- UPC # 649848058806
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 5 in |
Overall Depth | 3 3/4 in |
Overall Height | 5 21/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 3.1 gal/cycle |
Adjustable Drain Cycle | 1 min to 14 days |
Purge Time | 7 sec |
Voltage | 115 V |
Max. Pressure | 200 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Hz | 60 Hz |
Body Material | Lead Free Brass |
Amps AC | 0.83 A |
Includes | 1/4 in Brass Bushings, 120 V Power Adaptor |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 3.1 gal/cycle, Adjustable Drain Cycle 1 min to 14 days, Purge Time 7 sec, Voltage 115 V, Max. Pressure 200 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60 Hz, Amps AC 0.83 A, Body Material Lead Free Brass, Overall Height 5 21/64 in, Overall Width 5 in, Overall Depth 3 3/4 in, Includes 1/4 in Brass Bushings, 120 V Power Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- DIXON WHIP HOSE 1/2 in x 6Ft W/ AK x 7/8 in THRD (WH50X6AKBS87)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 3/4 In. (AD2A 3/4)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0015)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- ARMSTRONG INTERNATIONAL Condensate Cooler, 12 gpm, Cast Iron (CC-12)
- Dynaquip Controls Pneumatic System Components