Shop All Pneumatic Condensate Auto Drains
Dynaquip Controls
Auto Drain Valve, 115V, 1 In.
Mfr # AD2A 1
Zoro # G9503462
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in NPT
- Drain Size 1 in
- Drain Rate 7.7 gal/cycle
- Adjustable Drain Cycle 1 min to 14 days
- Purge Time 7 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # AD2A 1
- Zoro # G9503462
- UPC # 649848058820
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1 in NPT |
Drain Size | 1 in |
Overall Width | 5 in |
Overall Depth | 3 3/4 in |
Overall Height | 6 13/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 7.7 gal/cycle |
Adjustable Drain Cycle | 1 min to 14 days |
Purge Time | 7 sec |
Voltage | 115 V |
Max. Pressure | 200 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Amps AC | 0.83 A |
Body Material | Lead Free Brass |
Hz | 60 Hz |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1 in NPT, Drain Size 1 in, Drain Rate 7.7 gal/cycle, Adjustable Drain Cycle 1 min to 14 days, Purge Time 7 sec, Voltage 115 V, Max. Pressure 200 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60 Hz, Amps AC 0.83 A, Body Material Lead Free Brass, Overall Height 6 13/64 in, Overall Width 5 in, Overall Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- FESTO Stopper Cylinder DFSP-20-15-PS-PA (DFSP-20-15-PS-PA)
- PREVOST IdX13' Spiral Hose, 5/16" (PRVPUS264)
- SKF SKF 6306 2RS1/C3GJN, Single Row Ball Bearings (6306 2RS1/C3GJN)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 3/4 In. (AD2A 3/4)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm (MBVP-0500-BR)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- Dynaquip Controls Pneumatic System Components