Shop All Ball Valves
Dynaquip Controls
3/8" SAE Carbon Steel Ball Valve Inline
Mfr # VLE2.NK 3/8
Zoro # G3272017
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Basic Body Material Carbon Steel
- Standards RoHS Compliant
- Stem Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # VLE2.NK 3/8
- Zoro # G3272017
- UPC # 649848037870
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.78 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.14 in |
Handle Length | 3.78 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kitchen Air Gap (72020-CZ)
- NDS Meter Box, Rectangular, 1-1/2" H x 11" W (D1200-OLSBL)
- IN-SINK-ERATOR InSinkErator 75951 Food Waste Disposer, 1/2 hp Motor, 120 V (75951)
- B & K Utility Faucet Chrme 2H (222-432)
- DYNAQUIP CONTROLS 1/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 1/4)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VLE2.NK 1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S2AAJE02)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- Dynaquip Controls Ball Valves