Shop All Pneumatic Flow Control Valves
Dynaquip Controls
3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline
Mfr # P3S24AJDA052A
Zoro # G3175286
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Connection Type FNPT
- Pipe Size 3/4 in
- Overall Length 3.15 in
- Body Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # P3S24AJDA052A
- Zoro # G3175286
- UPC # 649848037351
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3.15 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- SUPER LUBE Multi-Purpose LubricantPump, 1 Qt. (51600)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATSR08310A)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJDA075A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMSR06312A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- Dynaquip Controls Pneumatic Flow Control Valves