Shop All Pneumatic Flow Control Valves
Dynaquip Controls
3/4" FNPT Brass Pneumatic Ball Valve Inline
Mfr # PHG24ATSR05212A
Zoro # G5162132
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 3/4 in
- Valve Structure 2-Piece
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PHG24ATSR05212A
- Zoro # G5162132
- UPC # 649848055720
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Spring, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Operating Pressure Differential 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- INGERSOLL-RAND Compressor Lubricant, 20L, 10W-20 (38459582)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline (PHG27ATSR08310A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATDA063A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATSR08310A)
- ARO Cylder Port Flow Control, 3/8 Tube, 1/4 (119310-255)
- Dynaquip Controls Pneumatic Flow Control Valves