Shop All Ball Valves
Dynaquip Controls
3/4" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHH24ATE20H
Zoro # G3039181
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Seat Material PTFE
- Ball Valve Basic Body Material Brass
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # EHH24ATE20H
- Zoro # G3039181
- UPC # 649848036835
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5.66 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 12 to 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" VR10XL LEAD FREE (34-VR10XL)
- RHEEM Assembly, Automatic Vent Damper (AP13146-2)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- ILC Replacement for LG Gen11042fr-08 Filter, PK 2 (GEN11042FR-08)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHH27ATE25H)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way (EHH2AATE01)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S21AJE23)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1)
- DYNAQUIP CONTROLS 1-1/2" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/2)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- Dynaquip Controls Valves