Shop All Ball Valves
Dynaquip Controls
3" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHH2AATE01
Zoro # G3178497
Free Shipping & Returns
$2,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Body Seal Material Viton
- Seat Material PTFE
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # EHH2AATE01
- Zoro # G3178497
- UPC # 649848036811
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 5.66 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 3 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, FKM, Seal Material PTFE, FKM, Voltage 115V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 17 sec, Valve Construction Two-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Connection Gender - Side 1 Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- KOHLER Dtv Prompt(R) Three-Outlet Digital Interface (558-1CP)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6913-XL-1)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38380-CP)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHH27ATE25H)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- Dynaquip Controls Valves