Shop All Pneumatic Flow Control Valves
Dynaquip Controls
2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way
Mfr # PYSA8AJDA105A
Zoro # G3086036
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Connection Type FNPT
- Pipe Size 2 in
- Overall Length 6.68 in
- Ball Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PYSA8AJDA105A
- Zoro # G3086036
- UPC # 649848037726
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 6.68 in |
Inlet Connection Size | 2 in |
Ball Opening Size | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Stainless Steel, Valve Construction Two-Piece, Ball Port Style Full Port, Flow Pattern L Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 125 psi, Inlet Connection Entry Bottom, Inlet Connection Gender Female, Inlet Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Clamp, Speed (4ZK35)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- ALEMITE Swivel 1/4in. X 1/4in. REPLACED BY B321320 (ALB321320)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJDA075A)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHG24ATSR05212A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJDA063A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- Dynaquip Controls Pneumatic Flow Control Valves