Shop All Pneumatic Flow Control Valves
Dynaquip Controls
2" FNPT Bronze Pneumatic Ball Valve Inline
Mfr # PVA68AMDA063A
Zoro # G2126591
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 2 in
- Overall Length 5.39 in
- Body Style Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PVA68AMDA063A
- Zoro # G2126591
- UPC # 649848046599
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5.39 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Bronze, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 125 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 5.75 Od (31P)
- NTN NTN 6000ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHG23ATDA032A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMSR06312A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG8AUDA063A)
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- Dynaquip Controls Pneumatic Valves