Shop All Pneumatic Flow Control Valves
Dynaquip Controls
2" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHG8AUSR09210A
Zoro # G3287051
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 2 in
- Overall Length 5.73 in
- Ball Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # PYHG8AUSR09210A
- Zoro # G3287051
- UPC # 649848037665
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5.73 in |
Ball Opening Size | 2 in |
Inlet Connection Size | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction One-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Bottom
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame (L3514)
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJSR12510A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH23ATSR05210A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- Dynaquip Controls Pneumatic Valves