Shop All Pneumatic Flow Control Valves
Dynaquip Controls
2" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHG8AUDA063A
Zoro # G1104537
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 2 in
- Overall Length 5.73 in
- Mount Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # PYHG8AUDA063A
- Zoro # G1104537
- UPC # 649848037573
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5.73 in |
Inlet Connection Size | 2 in |
Nominal Valve Size | 2 in |
Ball Opening Size | 2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction One-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Bottom, Inlet Connection Gender Female, Inlet Connection Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- PREVOST Quick Coupling, Fem 1/2" FNPT (ARC 061203)
- COILHOSE PNEUMATICS Polycarbonate Bowl & Draincock (27F-41L)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve 3-Way (PYHGAAUDA075A)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATDA052A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Bronze Pneumatic Ball Valve Inline (PVA67AMSR07512A)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- Dynaquip Controls Pneumatic Flow Control Valves